Series Information
| Manufacturer Part Number | USBB3PH25K9 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Wire & Cable |
| Description | 9P 3PH 600V BUSBAR 25MM |
| Type | Jumper Bar |
| For Use With | Class CC and Midget Fuse Holder |
| Number of Poles | 9 |
| Approvals | UL |
| Net Weight | 0.31 lbs |
| Gross Weight | 0.302 lbs |