USIS-024QC
Federal Signal Visual Signaling Devices, USI Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

USIS-024QC Federal Signal Visual Signaling Devices, USI Series, UNISTAT QUAD-CLR SOUNDER SINGLE-HIGH

MFG Item Number
USIS-024QC

USIS-024QC Federal Signal Visual Signaling Devices, USI Series, UNISTAT QUAD-CLR SOUNDER SINGLE-HIGH

MFG Item Number
USIS-024QC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, USI Series
Item #
USIS-024QC
UNISTAT QUAD-CLR SOUNDER SINGLE-HIGH

USI Series Information

  • 24 VAC/VDC or 120 VAC
  • Tri or Quad Color
  • 100,000 Hour LED Lamp Life
  • PLC Compatible
  • Pipe or Surface Mounted
The UniStat is an LED (light emitting diode) based, multi‑color, single‑high status indicator.

Using the latest die level LED technology, this unique status indicator can produce three colors (Amber, Green and Red) or four colors (amber, blue, green and red) from a single light source.

Ideal for OEM applications, the UniStat is compact, attractive, and easy to install. The low profile UniStat produces as much light as its much larger competitors.

The UniStat offers a choice of four integrated flash patterns ‑ steady‑burn, slow flash, strobe flash and SimuStrobe. SimuStrobe simulates the attention‑getting flash rate of a strobe light but with a much more color‑rich output. The user can choose a total of 12 possible flash/color combinations in the tri‑color models and 16 in the quad‑color models.

When the application calls for an increased sense of urgency, specify the model USIS with an integrated piezo sounder. Producing 60dB @ 10 feet, the USIS is the ideal attention getter in process control applications.

Like the multi‑level, multi‑color, multi‑lamp Microstat™, the UniStat is rated Type 4X (models with sounder are rated Type1). Each model arrives pre‑assembled and ready to surface mount or 3/4‑inch pipe mount. Options for the UniStat include pipe mount extensions (4",16", & 32"), a wall mount bracket and a tulip mount base.

Specifications

Specifications
Manufacturer Part Number USIS-024QC
Manufacturer Federal Signal
Product Series USI
Family Series Federal Signal Visual Signaling Devices, USI Series
Description UniStat LED Status Indicator With Sounder, 24VDC, Quad-Color Amber, Blue, Green and Red - Available in 24VDC and 120VAC. Tri- or quad-color models. 50,000 hour vibration resistant LED light source. Available with built-in sounder Model USIS. Surface
Number of Tiers 1
Voltage 24 VAC/VDC
Nominal Voltage 24 VAC, 24 VDC
Function Flashing, Non-Flashing
Lamp Type LED
Audible Alarm None
Stack Configuration Multi Colored LED
Mounting Pipe, Surface
Approvals cUL, UL
Protection Rating IP66
Net Weight 0.7 lbs
Gross Weight 0.7 lbs