Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
USR Series Information
| Manufacturer Part Number | USR000032 |
|---|---|
| Manufacturer | Yaskawa |
| Product Series | USR |
| Family Series | Yaskawa Braking Resistors, USR Series |
| Description | DB RESISTOR, 750 OHMS, 600W, 10pct., 12in.L x 7in.W x 5in.H |
| Ohms | 750 Ohm |
| Wattage | 600 W |
| Nominal Height | 5 " |
| Nominal Width | 13 " |
| Nominal Depth | 7 " |
| Comments | Single Resistor, GCE2 Enclosure |
| Net Weight | 10 lbs |
| Gross Weight | 10 lbs |