USTE1000/2X115
Block Transformers, USTE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

USTE1000/2X115

Block Transformers, USTE Series

USTE1000/2X115

Block Transformers, USTE Series
Control Transformer
Item Number
USTE1000/2X115
MFG Item Number
USTE1000/2x115
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, USTE Series
Item #
USTE1000/2X115
Control Transformer

USTE Series Information

  • Very Good Switch‑On Behaviour Thanks to Reduced Starting Currents
  • High Performance for the Volume Thanks to Compact Design
  • Very Good Corrosion Protection and Low Noise Thanks to Vacuum Impregnation

Videos

Specifications

Specifications
Manufacturer Part Number USTE1000/2x115
Manufacturer Block
Product Series USTE
Family Series Block Transformers, USTE Series
Description Control Transformer
Type Isolating
VA Rating 1,000 VA
Primary Voltage 240 V, 380 V, 415 V, 480 V, 575 V
Secondary Voltage 120 V
Enclosed No
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting DIN Rail
Termination Spring Clamps
Operating Temperature 104 °F
Insulation Class Class B
Approvals cURus
Net Weight 28.895 lbs
Gross Weight 29.735 lbs