Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UTC000461 Yaskawa Drives, BYPASS BOARD
MFG Item Number
UTC000461
UTC000461 Yaskawa Drives, BYPASS BOARD
MFG Item Number
UTC000461
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
UTC000461 |
| Description |
BYPASS BOARD |
| Accessory Type |
PCB Kit |
| Protection Rating |
IP00, IP20 |
| Voltage |
480 V |
| Approvals |
CE, CSA, cULus |
| Net Weight |
0.68 lbs |
| Gross Weight |
0.68 lbs |