Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
UOP000016 Yaskawa Drives, Digital Operator, LCD (JVOP-183)
MFG Item Number
UOP000016

UOP000016 Yaskawa Drives, Digital Operator, LCD (JVOP-183)

MFG Item Number
UOP000016
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
UOP000016
Digital Operator, LCD (JVOP-183)

Series Information

Specifications

Specifications
Manufacturer Yaskawa
Family Series Yaskawa Drives
Manufacturer Part Number UOP000016
Description Digital Operator, LCD (JVOP-183)
Accessory Type Operator Kit
Protection Rating IP00, IP20
Voltage 240 V, 480 V
Approvals CE, UL
Net Weight 0.15 lbs
Gross Weight 0.435 lbs
Alternatives
300-098-807
300-098-807
Yaskawa Drives