Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UVR120APK Eaton Circuit Breakers, E/J 110-127 (V) UNDER VOLTAGE
MFG Item Number
UVR120APK
UVR120APK Eaton Circuit Breakers, E/J 110-127 (V) UNDER VOLTAGE
MFG Item Number
UVR120APK
Description
E/J 110-127 (V) UNDER VOLTAGE
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
UVR120APK |
| Description |
E/J 110-127 (V) UNDER VOLTAGE RELEASE (LEFT POLE ONLY) |
| Accessory Type |
Undervoltage Release |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.38 lbs |
UVR120APK
Eaton Circuit Breakers