Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PDG13G0125KNSJ Eaton Circuit Breakers, Power Defense PDG1 3P 35kA/480V
MFG Item Number
PDG13G0125KNSJ
PDG13G0125KNSJ Eaton Circuit Breakers, Power Defense PDG1 3P 35kA/480V
MFG Item Number
PDG13G0125KNSJ
This item cannot be canceled or returned
Description
Power Defense PDG1 3P 35kA/480V
Specifications
Specifications
| Manufacturer Part Number |
PDG13G0125KNSJ |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton Power Defense molded case switch, Globally Rated, Frame 1, Three Pole, 125A, 35kA/480V, Molded Case Switch, Standard Line and Load PDG1X3T125 |
| Poles |
3 |
| Current Rating |
125 A |
| Max Voltage |
250 VDC, 600 VAC |
| Approvals |
CCC, CSA, IEC, UL |
| Gross Weight |
2.3 lbs |
| Net Weight |
2.3 lbs |
PDG13G0125KNSJ
Eaton Circuit Breakers