UVZ1A101MDD

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UVZ1A101MDD Nichicon Capacitors, CAPACITOR, 100 MFD, 10VDC, RADIAL,

MFG Item Number
UVZ1A101MDD

UVZ1A101MDD Nichicon Capacitors, CAPACITOR, 100 MFD, 10VDC, RADIAL,

MFG Item Number
UVZ1A101MDD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Capacitors, Series
Item #
UVZ1A101MDD
CAPACITOR, 100 MFD, 10VDC, RADIAL,

Series Information

Specifications

Specifications
Manufacturer Part Number UVZ1A101MDD
Manufacturer Nichicon
Family Series Nichicon Capacitors
Description CAPACITOR, 100 MFD, 10VDC, RADIAL, 5MM X 11MM, 105 DEG
Diameter 0.19 "
Capacitance 100 µF
Composition Electrolytic
Tolerance % ±20 %
Material Aluminum
DC Voltage 10 VDC
Voltage DC (peak) 10 VDC
Current Rating 0.105 A
Operating Temperature -131-221 °F
Package Type Radial Round
Lead Type Radial
Lead Spacing 0.08 "
Length 0.74 "
Height 0.43 "
Width 0.19 "
Depth 0.19 "
Net Weight 0.005 lbs
Gross Weight 0.005 lbs

*Galco is not an authorized distributor for this brand Click here for details.