Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | Yaskawa |
|---|---|
| Family Series | Yaskawa Drives |
| Manufacturer Part Number | UWR00100-1 |
| Description | Cable |
| Accessory Type | Cable Assembly |
| Protection Rating | IP00, IP21 |
| Voltage | 200 V, 400 V, 600 V |
| Approvals | CSA, UL |
| Net Weight | 0.225 lbs |
| Gross Weight | 0.225 lbs |