Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | Yaskawa |
|---|---|
| Family Series | Yaskawa Drives |
| Manufacturer Part Number | UWR0051 |
| Description | REMOTE JVOP-182/JVOP-180 CABLE 1M |
| Accessory Type | Cable Assembly |
| Protection Rating | IP00, IP20 |
| Approvals | cUL, UL |
| Comments | 0.91 Meters |
| Net Weight | 0.085 lbs |
| Gross Weight | 0.085 lbs |