Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CIMR-VU4A0038FAA Yaskawa Drives, V1000 Series, Drive, AC, 20HP, 480V, 3PH, 31.7A,
MFG Item Number
CIMR-VU4A0038FAA
CIMR-VU4A0038FAA Yaskawa Drives, V1000 Series, Drive, AC, 20HP, 480V, 3PH, 31.7A,
MFG Item Number
CIMR-VU4A0038FAA
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Drive, AC, 20HP, 480V, 3PH, 31.7A,
Compact Drive Open Loop Vector 1/4~25 HP 240V or 480V, 1PH & 3PH NEMA 1 The V1000 is a world‑class compact current vector drive that defines a new world standard. Demands for efficient production and better maintainability are on the rise, spurred by global competition. Yaskawa drives have earned a reputation for high performance, high functionality, and high quality.
Specifications
Specifications
Manufacturer Part Number
CIMR-VU4A0038FAA
Manufacturer
Yaskawa
Product Series
V1000
Family Series
Yaskawa Drives, V1000 Series
Description
Drive, AC, 20HP, 480V, 3PH, 31.7A, CT, N1 25HP, 38A, VT 11.42in.Hx7.09in.Wx6.42in.D
Phase
3
HP (Constant Torque Rating)
20 hp
HP (Variable Torque Rating)
25 hp
Amps (Constant Torque Rating)
31.7 A
Amps (Variable Torque Rating)
38 A
Brake
DC Injection, Dynamic Braking Transistor Included
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Built In
NEMA Rating
NEMA 1
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Nominal Input Voltage
380 VAC, 415 VAC, 480 VAC
AC Voltage
380-480 VAC
Frequency
400 Hz
Dynamic Braking
Included
Height
11.42 "
Width
7.09 "
Depth
6.42 "
Net Weight
13.6 lbs
Gross Weight
14.6 lbs
CIMR-VU4A0038FAA
Yaskawa Drives, V1000 Series