Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDEC Audible Signaling Devices
UZ6-12
IDEC Audible Signaling Devices
Buzzer, 24VDC, 16mm Mounting
This item cannot be canceled or returned
Description
Audible Signaling Devices, Series
Buzzer, 24VDC, 16mm Mounting
Specifications
Specifications
| Manufacturer Part Number |
UZ6-12 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Audible Signaling Devices |
| Description |
Buzzer, 24VDC, 16mm Mounting Round Bezel, Blue Face 0.110in. Terminals |
| Voltage |
24 VDC |
| Nominal Voltage |
24 VDC |
| Comments |
Round Bezel, 16mm Mounting LED |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.015 lbs |
UZ6-12
IDEC Audible Signaling Devices