Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UZK12.071 Puls Power Supplies, U Series, Battery Module with Batter, 12V/7Ah
MFG Item Number
UZK12.071
UZK12.071 Puls Power Supplies, U Series, Battery Module with Batter, 12V/7Ah
MFG Item Number
UZK12.071
Description
Battery Module with Batter, 12V/7Ah
- Selectable Buffer Time Limiter
- Electronically Overload and Short Circuit Protection
- 50% Power Reserves
Specifications
Specifications
| Family Series |
Puls Power Supplies, U Series |
| Manufacturer |
Puls |
| Product Series |
U |
| Manufacturer Part Number |
UZK12.071 |
| Description |
Battery Module with Batter, 12V/7Ah |
| Type |
Power Supply |
| Approvals |
UL |
| Net Weight |
6.4 lbs |
| Gross Weight |
7.3633 lbs |
UZK12.071
Puls Power Supplies, U Series