V1-2936

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V1-2936 Trumeter Counters, 29 Series, Mechanical Counter, 6-Digit, Large

MFG Item Number
V1-2936

V1-2936 Trumeter Counters, 29 Series, Mechanical Counter, 6-Digit, Large

MFG Item Number
V1-2936
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, 29 Series
Item #
V1-2936
Mechanical Counter, 6-Digit, Large

29 Series Information

  • Special Mounting Base
  • Corrosion Resistant
  • 100 Million Count
  • High Count Rates
  • Heavy Duty
  • 6 Figures

Specifications

Specifications
Manufacturer Part Number V1-2936
Manufacturer Trumeter
Product Series 29
Family Series Trumeter Counters, 29 Series
Description Mechanical Counter, 6-Digit, Large Base, Right Hand Drive, Top Coming, 1000CPM Max, Stroke Counter
Color White Text on Black Background
Number of Digits 6
Gearing 1:01
Drive Ratchet
Reset Knob
Mounting Surface Mount
Digit Height (in) 0.3 "
Comments Large Base
Net Weight 1.175 lbs
Gross Weight 1.415 lbs
Alternatives
1-2936
1-2936
Trumeter Counters, MODEL 29 Series