1-2936
Trumeter Counters, MODEL 29 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1-2936 Trumeter Counters, MODEL 29 Series, Mechanical Counter, 6-Digit, Base

MFG Item Number
1-2936

1-2936 Trumeter Counters, MODEL 29 Series, Mechanical Counter, 6-Digit, Base

MFG Item Number
1-2936
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, MODEL 29 Series
Item #
1-2936
Mechanical Counter, 6-Digit, Base

MODEL 29 Series Information

  • Ratchet or Direct Drive Models
  • 1000 Counts Per Minute Ratchet Model
  • 2500 Counts Per Minute Direct Model
  • 6 Figure Display
  • Knob or Lock and Key Reset
The Model 29 Series offers general purpose heavy duty stroke couters, and rotary counters. The stroke counters are designed for high count rates and continuous operation even under the most adverse operating conditions. The rotary counters are designed for use on equipment where enviromental conditions are far from ideal.

Specifications

Specifications
Manufacturer Part Number 1-2936
Manufacturer Trumeter
Product Series MODEL 29
Family Series Trumeter Counters, MODEL 29 Series
Description Mechanical Counter, 6-Digit, Base Mount, Right Hand Drive, Top Coming, 1000CPM, Stroke Counter
Color White Text on Black Background
Number of Digits 6
Gearing 1:01
Drive Ratchet
Reset Knob
Mounting Surface Mount
Digit Height (in) 0.3 "
Net Weight 1.125 lbs
Gross Weight 1.41 lbs
Alternatives
V1-2936
V1-2936
Trumeter Counters, 29 Series