V100ZA4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
V100ZA4 Harris Metal Oxide Varistors, VARISTOR
MFG Item Number
V100ZA4

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

V100ZA4 Harris Metal Oxide Varistors, VARISTOR

MFG Item Number
V100ZA4
More specs
This item cannot be canceled or returned

Obsolete

Description

Metal Oxide Varistors, Series
Item #
V100ZA4
VARISTOR

Series Information

Specifications

Specifications
Manufacturer Part Number V100ZA4
Manufacturer Harris
Family Series Harris Metal Oxide Varistors
Description VARISTOR
Typical Capacitance (pf) 1,200 pF
Max Applied Voltage RMS 60 Vrms
Max Applied Voltage DC 81 VDC
Energy (Joules) 10 J
Max Clamping Amps 25 A
Max Clamping Volts 165 V
Peak Current 2,500 A
Lead Spacing 0.335 "
Lead Type Straight (Bulk)
Marking on Part 100Z4
MOV Type Radial Lead
Net Weight 0.0025 lbs
Gross Weight 0.0025 lbs

*Galco is not an authorized distributor for this brand Click here for details.