Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V150LA2 Harris Metal Oxide Varistors, VARISTOR 150VMA 200VMD 13WTM
V150LA2 Harris Metal Oxide Varistors, VARISTOR 150VMA 200VMD 13WTM
This item cannot be canceled or returned
Description
Metal Oxide Varistors, Series
VARISTOR 150VMA 200VMD 13WTM
Specifications
Specifications
| Manufacturer Part Number |
V150LA2 |
| Manufacturer |
Harris |
| Family Series |
Harris Metal Oxide Varistors |
| Description |
VARISTOR 150VMA 200VMD 13WTM 1200ITM 240VND 395VC 10IP 7MM DISC |
| Typical Capacitance (pf) |
150 pF |
| Max Applied Voltage RMS |
150 Vrms |
| Max Applied Voltage DC |
200 VDC |
| Energy (Joules) |
13 J |
| Max Clamping Amps |
10 A |
| Max Clamping Volts |
395 V |
| Peak Current |
1,200 A |
| Lead Spacing |
0.236 " |
| Lead Type |
Straight (Bulk) |
| Marking on Part |
1502 |
| MOV Type |
Radial Lead |
| Net Weight |
0.0015 lbs |
| Gross Weight |
0.0015 lbs |
*Galco is not an authorized distributor for this brand Click here for details.
V150LA2
Harris Metal Oxide Varistors