V150LA20AP
Littelfuse Metal Oxide Varistors, LA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
V150LA20AP Littelfuse Metal Oxide Varistors, LA Series, Radial Varistor 20MM Rohs / Lead
MFG Item Number
V150LA20AP

V150LA20AP Littelfuse Metal Oxide Varistors, LA Series, Radial Varistor 20MM Rohs / Lead

MFG Item Number
V150LA20AP
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Metal Oxide Varistors, LA Series
Item #
V150LA20AP
Radial Varistor 20MM Rohs / Lead

LA Series Information

  • Energy Absorption Capability
  • Wide Operating Voltage Range
  • Available in Tape and Reel or Bulk Pack
  • RoHS Compliant
The LA series of transient voltage surge suppressors are radial leaded varistors that are designed to be operated continuously across AC power lines. These UL recognized varistors require very little mounting space, and are offered in various standard lead form options.

Specifications

Specifications
Manufacturer Part Number V150LA20AP
Manufacturer Littelfuse
Product Series LA
Family Series Littelfuse Metal Oxide Varistors, LA Series
Description Radial Varistor 20MM Rohs / Lead Free
Typical Capacitance (pf) 1,600 pF
Max Applied Voltage RMS 150 Vrms
Max Applied Voltage DC 200 VDC
Energy (Joules) 80 J
Max Clamping Amps 100 A
Max Clamping Volts 395 V
Peak Current 6,500 A
Lead Type Straight (Bulk)
Marking on Part P150L20
MOV Type Radial Lead
Approvals CSA, UR, VDE
Net Weight 0.0038 lbs
Gross Weight 0.0313 lbs