V321DB40
Littelfuse Metal Oxide Varistors, DB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V321DB40

Littelfuse Metal Oxide Varistors, DB Series

V321DB40

Littelfuse Metal Oxide Varistors, DB Series
DB Varistor 40MM
MFG Item Number
V321DB40
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Metal Oxide Varistors, DB Series
Item #
V321DB40
DB Varistor 40MM

DB Series Information

  • High Energy Absorption Capability
  • Wide Operating Voltage Range
  • Screw Terminals, Quick Connect Push‑On Connectors
  • Case Design Provides Complete Electrical Isolation for Disc Subassembly
  • RoHS Compliant
The DA and DB series transient surge suppressors are heavy‑duty metal oxide varistors designed to provide surge protection for motor controls and power supplies used in oil‑drilling, mining, transportation equipment. Bothe the DA and DB series feature improved creep and strike distance capability to minimize breakdown along the package surface design that provides complete electrical isolation of the disc subassembly.

Videos

Specifications

Specifications
Manufacturer Part Number V321DB40
Manufacturer Littelfuse
Product Series DB
Family Series Littelfuse Metal Oxide Varistors, DB Series
Description DB Varistor 40MM
Typical Capacitance (pf) 0.0000000038 pF
Max Applied Voltage RMS 320 Vrms
Max Applied Voltage DC 420 VDC
Energy (Joules) 460 J
Max Clamping Volts 830 V
Peak Current 40,000 A
Phase Single
MOV Type Panel Mount
Approvals UR
Net Weight 0.185 lbs
Gross Weight 0.185 lbs