V511DB40
Littelfuse Metal Oxide Varistors, DB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V511DB40

Littelfuse Metal Oxide Varistors, DB Series

V511DB40

Littelfuse Metal Oxide Varistors, DB Series
DB Varistor 40MM
MFG Item Number
V511DB40
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 30

Description

Metal Oxide Varistors, DB Series
Item #
V511DB40
DB Varistor 40MM

DB Series Information

  • High Energy Absorption Capability
  • Wide Operating Voltage Range
  • Screw Terminals, Quick Connect Push‑On Connectors
  • Case Design Provides Complete Electrical Isolation for Disc Subassembly
  • RoHS Compliant
The DA and DB series transient surge suppressors are heavy‑duty metal oxide varistors designed to provide surge protection for motor controls and power supplies used in oil‑drilling, mining, transportation equipment. Bothe the DA and DB series feature improved creep and strike distance capability to minimize breakdown along the package surface design that provides complete electrical isolation of the disc subassembly.

Videos

Specifications

Specifications
Manufacturer Part Number V511DB40
Manufacturer Littelfuse
Product Series DB
Family Series Littelfuse Metal Oxide Varistors, DB Series
Description DB Varistor 40MM
Typical Capacitance (pf) 0.0000000025 pF
Max Applied Voltage RMS 510 Vrms
Max Applied Voltage DC 675 VDC
Energy (Joules) 700 J
Max Clamping Volts 1,350 V
Peak Current 40,000 A
Phase Single
MOV Type Panel Mount
Approvals UR
Net Weight 0.19 lbs
Gross Weight 0.19 lbs