V9060ITD
Fuji Human Machine Interface, Monitouch V9 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V9060ITD

Fuji Human Machine Interface, Monitouch V9 Series

V9060ITD

Fuji Human Machine Interface, Monitouch V9 Series
V9 Lite, 5.7in. VGA TFT, 16.7M C,
Item Number
V9060ITD
MFG Item Number
V9060iTD
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Human Machine Interface, Monitouch V9 Series
Item #
V9060ITD
V9 Lite, 5.7in. VGA TFT, 16.7M C,

Monitouch V9 Series Information


Specifications

Specifications
Manufacturer Part Number V9060iTD
Manufacturer Fuji
Product Series Monitouch V9
Family Series Fuji Human Machine Interface, Monitouch V9 Series
Description V9 Lite, 5.7in. VGA TFT, 16.7M C, USBA&B(Mini), Built-in Ethernet, 24VDC
Display Size 5.7 "
Display Type Color TFT
Touch Screen Yes
Communication Ethernet, Serial, USB
USB Ports (1) USB 2.0
Ethernet Ports (1) 10/100 Base T
Serial Ports (2) RS-232/RS-422/RS-485
PCMCIA No
Screen Resolution 640 x 480
Touch Region Resolution Analog
Tactile Pushbuttons Yes
Video Output Port No
Outdoor Viewable No
Mounting Panel
Bezel Silver Plastic
Form Factor Standard
DC Voltage 24 VDC
Max Power Consumption 17 W
Operating System Dedicated OS
User Memory 64 MB
Expandable SD Card, USB Disk
Drivers Ethernet, Serial RS-232/RS-422/RS-485
Protection Rating IP20, IP66
Operating Temperature 32-122 °F
Approvals CE, cUL, UL
Net Weight 1.635 lbs
Gross Weight 2.305 lbs