Monitouch V9 Series Information
| Manufacturer Part Number | V9100iCD |
|---|---|
| Manufacturer | Fuji |
| Product Series | Monitouch V9 |
| Family Series | Fuji Human Machine Interface, Monitouch V9 Series |
| Description | V9 Lite, 10.4in. VGA TFT, 16.7M C, USBA&B(Mini), Built-in Ethernet, 24VDC |
| Display Size | 10.4 " |
| Display Type | Color TFT |
| Touch Screen | Yes |
| Communication | Ethernet, Serial, USB |
| USB Ports | (1) USB 2.0 |
| Ethernet Ports | (1) 10/100 Base T |
| Serial Ports | (2) RS-232/RS-422/RS-485 |
| PCMCIA | No |
| Screen Resolution | 640 x 480 |
| Touch Region Resolution | Analog |
| Tactile Pushbuttons | Yes |
| Video Output Port | No |
| Outdoor Viewable | No |
| Mounting | Panel |
| Bezel | Silver Plastic |
| Form Factor | Standard |
| DC Voltage | 24 VDC |
| Max Power Consumption | 17 W |
| Operating System | Dedicated OS |
| User Memory | 64 MB |
| Expandable | SD Card, USB Disk |
| Drivers | Ethernet, Serial RS-232/RS-422/RS-485 |
| Protection Rating | IP20, IP66 |
| Operating Temperature | 32-122 °F |
| Approvals | CE, cUL, UL |
| Net Weight | 5.35 lbs |
| Gross Weight | 5.35 lbs |