V9100ISD
Fuji Human Machine Interface, Monitouch V9 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V9100ISD

Fuji Human Machine Interface, Monitouch V9 Series

V9100ISD

Fuji Human Machine Interface, Monitouch V9 Series
V9 Std. 10.4in. SVGA TFT, 16.7M C,
Item Number
V9100ISD
MFG Item Number
V9100iSD
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Human Machine Interface, Monitouch V9 Series
Item #
V9100ISD
V9 Std. 10.4in. SVGA TFT, 16.7M C,

Monitouch V9 Series Information


Specifications

Specifications
Manufacturer Part Number V9100iSD
Manufacturer Fuji
Product Series Monitouch V9
Family Series Fuji Human Machine Interface, Monitouch V9 Series
Description V9 Std. 10.4in. SVGA TFT, 16.7M C, USBA&B(Mini), Built-in Ethernet, 24VDC
Display Size 10.4 "
Display Type Color TFT
Touch Screen Yes
Communication Ethernet, Serial, USB
USB Ports (1) USB 2.0
Ethernet Ports (1) 10/100 Base T
Serial Ports (2) RS-232/RS-422/RS-485
PCMCIA No
Screen Resolution 800 x 600
Touch Region Resolution Analog
Tactile Pushbuttons Yes
Video Output Port No
Outdoor Viewable No
Mounting Panel
Bezel Silver Plastic
Form Factor Standard
DC Voltage 24 VDC
Max Power Consumption 28 W
Operating System Dedicated OS
User Memory 64 MB
Expandable SD Card, USB Disk
Drivers Ethernet, Serial RS-232/RS-422/RS-485
Protection Rating IP20, IP66
Operating Temperature 32-122 °F
Approvals CE, cUL, UL
Net Weight 4.105 lbs
Gross Weight 5.47 lbs
Alternatives
IV210M-SEAP
IV210M-SEAP
IMO Human Machine Interface, M Series