VALS-120R
Federal Signal Visual Signaling Devices, VALS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
VALS-120R Federal Signal Visual Signaling Devices, VALS Series, STROBE TRIANGULAR 120VAC RED
MFG Item Number
VALS-120R

VALS-120R Federal Signal Visual Signaling Devices, VALS Series, STROBE TRIANGULAR 120VAC RED

MFG Item Number
VALS-120R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, VALS Series
Item #
VALS-120R
STROBE TRIANGULAR 120VAC RED

VALS Series Information

  • 12 VDC/24 VDC or 120 VAC/240 VAC
  • 5 Lens Colors
  • 4,000 Hour Lamp Life
  • Surface Mount
  • UL; CSA Approvals
Federal Signal's Visalert is a three dimensional, triangular warning light designed to be mated with Federal Signal's Model 350 Vibratone horn and the Model 50GC SelecTone speaker/amplifier. The Model VALS can also be used as a stand alone device. Visalert is available in five lens colors: amber, blue, clear, green and red.

Knockouts on the 50GC and the 350 audible devices ensure easy installation. The units can be either independently or simultaneously wired with the audible device. Model VALS uses a linear strobe tube and all the circuitry is contained within the lens.

Visalert units are recommended for use in industrial applications and situations where effective visual warning is needed. The Visalert can be flush or surface mounted on the Model 350 horn or Model50GC speaker/amplifier.

Federal Signal's Visalert strobe light is an affordable, low‑maintenance strobe light in a compact size that is perfect for control panel applications.

Videos

Specifications

Specifications
Manufacturer Part Number VALS-120R
Manufacturer Federal Signal
Product Series VALS
Family Series Federal Signal Visual Signaling Devices, VALS Series
Description Visalert Strobe Light, 120VAC, Red - Available in 24VDC, 120VAC and 240VAC. Five lens colors: Amber, Blue, Clear, Green and Red. 4,000 hour strobe tube. Easy surface mount installation onto Federal Signal’s 350 Vibratone horn and Model 50GC
Operation Strobe
Voltage 120 VAC
Nominal Voltage 120 VAC
Color Red
Lamp Type Strobe
Flash Rate/Minute 80
Mounting Surface
Hazardous Location No
Explosion Proof No
Candlepower 108,000
Current Rating 0.06 A
Operating Temperature -31-150 °F
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 0.145 lbs
Gross Weight 0.25 lbs
Alternatives
868STRR-N5
868STRR-N5
Edwards Signaling Signaling Devices, 868STR Series
869STRR-N5
869STRR-N5
Edwards Signaling Signaling Devices, 869 Series
89SMSTRR-N5
89SMSTRR-N5
Edwards Signaling Visual Signaling Devices, 89 Series
867STRR-N5
867STRR-N5
Edwards Signaling Signaling Devices, 867STR Series
89STRR-N5
89STRR-N5
Edwards Signaling Visual Signaling Devices, 89 Series