VB-7211-0-3-08
Schneider HVAC Valves, VB-7200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VB-7211-0-3-08

Schneider HVAC Valves, VB-7200 Series

VB-7211-0-3-08

Schneider HVAC Valves, VB-7200 Series
Valve: 1 in, 2W, Globe, ANG, NPT,
Item Number
VB-7211-0-3-08
MFG Item Number
110282
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VB-7200 Series
Item #
VB-7211-0-3-08
Valve: 1 in, 2W, Globe, ANG, NPT,

VB-7200 Series Information

Specifications

Specifications
Manufacturer Part Number 110282
Manufacturer Schneider
Product Series VB-7200
Family Series Schneider HVAC Valves, VB-7200 Series
Description Valve: 1 in, 2W, Globe, ANG, NPT, UO, BR, 16 cv, Venta
Capacity 16 Cv
Pipe Size 1 "
Connection Type Threaded
Max Static Pressure 321 psi
Body Pattern Two-Way
Valve Style Globe
Medium Temperature Range 20-281 °F
Flow Characteristic Modified Equal Percentage
Net Weight 0 lbs
Gross Weight 0 lbs