Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VB-7211-0-4-03 Schneider HVAC Valves, VB-7200 Series, Valve: 1/2 in, 2W, Globe, STR, NPT,
VB-7211-0-4-03 Schneider HVAC Valves, VB-7200 Series, Valve: 1/2 in, 2W, Globe, STR, NPT,
Item Number
VB-7211-0-4-03
This item cannot be canceled or returned
Description
HVAC Valves, VB-7200 Series
Valve: 1/2 in, 2W, Globe, STR, NPT,
VB-7200 Series Information
Specifications
Specifications
| Manufacturer Part Number |
110286 |
| Manufacturer |
Schneider |
| Product Series |
VB-7200 |
| Family Series |
Schneider HVAC Valves, VB-7200 Series |
| Description |
Valve: 1/2 in, 2W, Globe, STR, NPT, UO, BR, 2.2 cv, Venta |
| Capacity |
2.2 Cv |
| Pipe Size |
0.5 " |
| Connection Type |
Threaded |
| Max Static Pressure |
321 psi |
| Body Pattern |
Two-Way |
| Valve Style |
Globe |
| Medium Temperature Range |
20-281 °F |
| Flow Characteristic |
Modified Equal Percentage |
| Net Weight |
1.575 lbs |
| Gross Weight |
1.79 lbs |
VB-7211-0-4-03
Schneider HVAC Valves, VB-7200 Series