VB-7313-0-4-04
Schneider HVAC Valves, VB-7300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VB-7313-0-4-04

Schneider HVAC Valves, VB-7300 Series

VB-7313-0-4-04

Schneider HVAC Valves, VB-7300 Series
Valve: 1/2 in, 3W Mix, Globe, NPT,
Item Number
VB-7313-0-4-04
MFG Item Number
110701
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Valves, VB-7300 Series
Item #
VB-7313-0-4-04
Valve: 1/2 in, 3W Mix, Globe, NPT,

VB-7300 Series Information

Specifications

Specifications
Manufacturer Part Number 110701
Manufacturer Schneider
Product Series VB-7300
Family Series Schneider HVAC Valves, VB-7300 Series
Description Valve: 1/2 in, 3W Mix, Globe, NPT, BR, 4.4 cv, Venta, No Steam
Capacity 4.41 Cv
Pipe Size 0.5 "
Connection Type Threaded
Max Static Pressure 321 psi
Body Pattern Three-Way Mixing
Valve Style Globe
Medium Temperature Range 20-281 °F
Flow Characteristic Modified Linear
Net Weight 1.525 lbs
Gross Weight 1.725 lbs