The store will not work correctly when cookies are disabled.
-
Item Number
VB-7313-0-4-04
Product Description
Valve: 1/2 in, 3W Mix, Globe, NPT,
Specifications
Specifications
Flow Capacity |
4.41 Cv |
Connection Type |
Threaded |
Max Static Pressure |
321 psi |
Medium Temperature Range |
20-281 °F |
-
Item Number
VA-7313-593-4-09
Product Description
Valve: 1-1/4 in, 3W Mix, Globe, NPT,
Specifications
Specifications
Flow Capacity |
20 Cv |
Connection Type |
Threaded |
Max Close-Off Pressure |
150 psi |
Max Static Pressure |
321 psi |
Medium Temperature Range |
20-281 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
VA-7313-593-4-10
Product Description
Valve: 1-1/2 in, 3W Mix, Globe, NPT,
Specifications
Specifications
Flow Capacity |
28 Cv |
Connection Type |
Threaded |
Max Close-Off Pressure |
100 psi |
Max Static Pressure |
321 psi |
Medium Temperature Range |
20-281 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
VA-7313-593-4-11
Product Description
Valve: 2 in, 3W Mix, Globe, NPT, BR,
Specifications
Specifications
Flow Capacity |
41 Cv |
Connection Type |
Threaded |
Max Close-Off Pressure |
65 psi |
Max Static Pressure |
321 psi |
Medium Temperature Range |
20-281 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
VA-7313-804-4-02
Product Description
Valve: 1/2 in, 3W Mix, Globe, NPT,
Specifications
Specifications
Flow Capacity |
2.2 Cv |
Connection Type |
Threaded |
Max Close-Off Pressure |
250 psi |
Max Static Pressure |
321 psi |
Medium Temperature Range |
20-281 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
VA-7313-804-4-04
Product Description
Valve: 1/2 in, 3W Mix, Globe, NPT,
Specifications
Specifications
Flow Capacity |
4.4 Cv |
Connection Type |
Threaded |
Max Close-Off Pressure |
250 psi |
Max Static Pressure |
321 psi |
Medium Temperature Range |
20-281 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
VA-7313-804-4-06
Product Description
Valve: 3/4 in, 3W Mix, Globe, NPT,
Specifications
Specifications
Flow Capacity |
7.5 Cv |
Connection Type |
Threaded |
Max Close-Off Pressure |
200 psi |
Max Static Pressure |
321 psi |
Medium Temperature Range |
20-281 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
VA-7313-804-4-08
Product Description
Valve: 1 in, 3W Mix, Globe, NPT, BR,
Specifications
Specifications
Flow Capacity |
14 Cv |
Connection Type |
Threaded |
Max Close-Off Pressure |
90 psi |
Max Static Pressure |
321 psi |
Medium Temperature Range |
20-281 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
VA-7313-804-4-09
Product Description
Valve: 1-1/4 in, 3W Mix, Globe, NPT,
Specifications
Specifications
Flow Capacity |
20 Cv |
Connection Type |
Threaded |
Max Close-Off Pressure |
60 psi |
Max Static Pressure |
321 psi |
Medium Temperature Range |
20-281 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
VA-7313-804-4-10
Product Description
Valve: 1-1/2 in, 3W Mix, Globe, NPT,
Specifications
Specifications
Flow Capacity |
28 Cv |
Connection Type |
Threaded |
Max Close-Off Pressure |
241 psi |
Max Static Pressure |
321 psi |
Medium Temperature Range |
20-281 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
VB-7300
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved