Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Schneider HVAC Valves, VB-7300 Series
VB-7313-0-4-08
Schneider HVAC Valves, VB-7300 Series
Valve: 1 in, 3W Mix, Globe, NPT, BR,
Item Number
VB-7313-0-4-08
This item cannot be canceled or returned
Description
HVAC Valves, VB-7300 Series
Valve: 1 in, 3W Mix, Globe, NPT, BR,
VB-7300 Series Information
Specifications
Specifications
| Manufacturer Part Number |
110703 |
| Manufacturer |
Schneider |
| Product Series |
VB-7300 |
| Family Series |
Schneider HVAC Valves, VB-7300 Series |
| Description |
Valve: 1 in, 3W Mix, Globe, NPT, BR, 14 cv, Venta, No Steam |
| Capacity |
14 Cv |
| Pipe Size |
1 " |
| Connection Type |
Threaded |
| Max Static Pressure |
321 psi |
| Body Pattern |
Three-Way Mixing |
| Valve Style |
Globe |
| Medium Temperature Range |
20-281 °F |
| Flow Characteristic |
Modified Linear |
| Net Weight |
5.5 lbs |
| Gross Weight |
5.5 lbs |
VB-7313-0-4-08
Schneider HVAC Valves, VB-7300 Series