Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VB1003-NX10-10 Turck Cordsets, PicoFast Series, Junction Box
VB1003-NX10-10 Turck Cordsets, PicoFast Series, Junction Box
Item Number
VB1003-NX10-10
This item cannot be canceled or returned
Description
Cordsets, PicoFast Series
PicoFast Series Information
- 3 and 4‑Pin Field Wireable Connectors, Standard
- M8 Connection
- IEC IP67 Protection
Specifications
Specifications
| Manufacturer Part Number |
U0940-60 |
| Manufacturer |
Turck |
| Product Series |
PicoFast |
| Family Series |
Turck Cordsets, PicoFast Series |
| Description |
Junction Box |
| Output Class |
Pico (M8) |
| Number of Pins |
3 |
| Number of Output Ports |
10 |
| Trunk Connection |
Cable |
| Trunk Cable Length |
10 m |
| Material |
Nylon |
| Status Indicator |
LED (NPN) |
| Voltage |
30 VDC |
| Current Rating |
Block: 3 A, Port: 3 A |
| Protection Rating |
IP67 |
| Net Weight |
0 lbs |
| Gross Weight |
1.6 lbs |
VB1003-NX10-10
Turck Cordsets, PicoFast Series