VBC6-30-01-01

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
VBC6-30-01-01 ABB Contactors, BC Series, Mini Contactor, 3-P N/O, 24VDC Coil,
MFG Item Number
VBC6-30-01-01

VBC6-30-01-01 ABB Contactors, BC Series, Mini Contactor, 3-P N/O, 24VDC Coil,

MFG Item Number
VBC6-30-01-01
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Contactors, BC Series
Item #
VBC6-30-01-01
Mini Contactor, 3-P N/O, 24VDC Coil,

BC Series Information

  • Contactor or Starter
  • UPC Beginning with 401 or 66
  • Less Than 1 Square Foot

Compact starters, contactors used for effectively starting circuits in a safe manner.


Specifications

Specifications
Manufacturer Part Number VBC6-30-01-01
Manufacturer ABB
Product Series BC
Family Series ABB Contactors, BC Series
Description Mini Contactor, 3-P N/O, 24VDC Coil, Mechanically Interlocked, Includes 1 N/C Auxiliary Contact
Coil Voltage 24 VDC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NC
Termination Screw
General Purpose (AC1) 12 A
UL Motor Switching (AC3) 6.8 A
Net Weight 0.791 lbs
Gross Weight 4.068 lbs
Alternatives
VBC7-30-01-01
VBC7-30-01-01
ABB Contactors, BC Series