VBC7-30-01-01

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
VBC7-30-01-01 ABB Contactors, BC Series, Mini Contactor, 3-P N/O, 24VDC Coil,
MFG Item Number
VBC7-30-01-01

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

VBC7-30-01-01 ABB Contactors, BC Series, Mini Contactor, 3-P N/O, 24VDC Coil,

MFG Item Number
VBC7-30-01-01
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, BC Series
Item #
VBC7-30-01-01
Mini Contactor, 3-P N/O, 24VDC Coil,

BC Series Information

  • Contactor or Starter
  • UPC Beginning with 401 or 66
  • Less Than 1 Square Foot

Compact starters, contactors used for effectively starting circuits in a safe manner.


Specifications

Specifications
Manufacturer Part Number VBC7-30-01-01
Manufacturer ABB
Product Series BC
Family Series ABB Contactors, BC Series
Description Mini Contactor, 3-P N/O, 24VDC Coil, Mechanically Interlocked, 1NC Aux Contact, Screw Terminals
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NC
Termination Screw
General Purpose (AC1) 16 A
UL Motor Switching (AC3) 9.6 A
Net Weight 0.79 lbs
Gross Weight 4.068 lbs