Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | ABB Contactors |
|---|---|
| Manufacturer | ABB |
| Manufacturer Part Number | DB16-ABB |
| Description | DB16 Single Mounting Kit for T16 |
| Type | Mounting Adapter |
| Net Weight | 0.1195 lbs |
| Gross Weight | 0.12 lbs |