Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pepperl Fuchs Gateways & Routers
VBG-PB-K25
Pepperl Fuchs Gateways & Routers
AS-Interface (excluding sensors),
This item cannot be canceled or returned
Description
Gateways & Routers, Series
AS-Interface (excluding sensors),
Specifications
Specifications
| Manufacturer Part Number |
187124 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Gateways & Routers |
| Description |
AS-Interface (excluding sensors), 187124 |
| Type |
Gateway |
| Ports |
1 |
| Network Protocols |
PROFIBUS |
| Status Indicator |
LED |
| Operating Temperature |
32-131 °F |
| Approvals |
CE, cULus |
| Net Weight |
0.6129 lbs |
| Gross Weight |
0.6129 lbs |
VBG-PB-K25
Pepperl Fuchs Gateways & Routers