VC10/2/12

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VC10/2/12

Block Transformers, VC Series

VC10/2/12

Block Transformers, VC Series
EI 48/16.8/PCB Transformer
Item Number
VC10/2/12
MFG Item Number
VC 10/2/12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, VC Series
Item #
VC10/2/12
EI 48/16.8/PCB Transformer

VC Series Information

  • Minimum Size at High Output
  • Also With Dual Output Voltage for Series or Parallel Connection
  • Self‑Extinguishing Potting Material
  • Permanent Corrosion Protection, High Insulation Value and Maximum Electrical Reliability Thanks to XtraDenseFill Resin Encapsulation

Specifications

Specifications
Manufacturer Part Number VC 10/2/12
Manufacturer Block
Product Series VC
Family Series Block Transformers, VC Series
Description EI 48/16.8/PCB Transformer
VA Rating 10 VA
Primary Voltage 240 V
Secondary Voltage 12 V
Termination Pins
Insulation Class Class B
Type Mains
Operating Temperature 104 °F
Approvals cURus, VDE
Net Weight 0.63 lbs
Gross Weight 0.65 lbs