VC77U02615-76
Joslyn Clark Contactors, VC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VC77U02615-76

Joslyn Clark Contactors, VC Series

VC77U02615-76

Joslyn Clark Contactors, VC Series
CONTACTOR, VACUUM
Item Number
VC77U02615-76
MFG Item Number
53125
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Contactors, VC Series
Item #
VC77U02615-76
CONTACTOR, VACUUM

VC Series Information

  • Lightweight and Compact
  • Fully Phase Insulated
  • Mounts in Any Plane
  • Energy Efficient
  • Front Accessible

The Joslyn Clark USAVAC low voltage vacuum contactors and starters are ideal for applications from 200V to 3600V, and motor ratings for 50 to 500 Hp at 460 volts. Contactors and starters are available open or enclosed in Type 1, 3R, 4 & 12 enclosures for non‑combination, combination and reduced voltage applications.



Videos

Specifications

Specifications
Manufacturer Part Number 53125
Manufacturer Joslyn Clark
Product Series VC
Family Series Joslyn Clark Contactors, VC Series
Nominal Coil Voltage 120 VAC
Coil Voltage 110 VAC, 120 VAC
Max Load Voltage 1,500 V
Max Load Current 600 A
Rated Frequency 50 Hz, 60 Hz
Approvals CE, CSA, UL
Comments 2 Pole
Net Weight 26.95 lbs
Gross Weight 26.95 lbs