Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VEM3538-5 Baldor-ABB Motors Motors, .5HP, 1770RPM, 3PH, 60HZ, 56C, 3512M
MFG Item Number
VEM3538-5
VEM3538-5 Baldor-ABB Motors Motors, .5HP, 1770RPM, 3PH, 60HZ, 56C, 3512M
MFG Item Number
VEM3538-5
This item cannot be canceled or returned
Description
.5HP, 1770RPM, 3PH, 60HZ, 56C, 3512M
Specifications
Specifications
| Manufacturer Part Number |
VEM3538-5 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
.5HP, 1770RPM, 3PH, 60HZ, 56C, 3512M |
| Type |
General Purpose |
| Horsepower |
1/2 hp |
| Number of Poles |
4 |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
56C |
| AC Voltage |
575 VAC |
| Nominal Voltage |
575 VAC |
| Service Factor |
1.25 |
| Composition |
Steel |
| Bearing Type |
Ball |
| Length |
12.23 " |
| Net Weight |
32 lbs |
| Gross Weight |
32 lbs |
VEM3538-5
Baldor-ABB Motors Motors