VF-7213-112-4-07
Schneider HVAC Valves, VB-7200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VF-7213-112-4-07

Schneider HVAC Valves, VB-7200 Series

VF-7213-112-4-07

Schneider HVAC Valves, VB-7200 Series
Valve: 1 in, 2W, Globe, NPT, BR, 10
Item Number
VF-7213-112-4-07
MFG Item Number
438917
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VB-7200 Series
Item #
VF-7213-112-4-07
Valve: 1 in, 2W, Globe, NPT, BR, 10

VB-7200 Series Information

Specifications

Specifications
Manufacturer Part Number 438917
Manufacturer Schneider
Product Series VB-7200
Family Series Schneider HVAC Valves, VB-7200 Series
Description Valve: 1 in, 2W, Globe, NPT, BR, 10 cv, 67 PSI; Act (MGF350V-24FP): Elec, PWM. NSR, 24 VAC, 67 lbf, FB,
Capacity 10 Cv
Pipe Size 1 "
Connection Type Threaded
Max Close-Off Pressure 67 psi
Max Static Pressure 321 psi
Body Pattern Two-Way
Valve Style Globe
Medium Temperature Range 20-281 °F
Flow Characteristic Modified Equal Percentage
Nominal Voltage 24 VAC, 24 VDC
Fail-Safe Mode Non-Spring
Net Weight 0 lbs
Gross Weight 0 lbs