Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VH145
Mechanical Interlock, For Use
This item cannot be canceled or returned
Description
Mechanical Interlock, For Use
Specifications
Specifications
| Family Series |
ABB Contactors |
| Manufacturer |
ABB |
| Manufacturer Part Number |
VH145 |
| Description |
Mechanical Interlock, For Use Between (2)EH145 Contactors |
| Type |
Mechanical Interlock |
| Net Weight |
0.3487 lbs |
| Gross Weight |
0.3487 lbs |