Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VH300 ABB Contactors, Mechanical Interlock, For Use
VH300 ABB Contactors, Mechanical Interlock, For Use
This item cannot be canceled or returned
Description
Mechanical Interlock, For Use
Specifications
Specifications
| Family Series |
ABB Contactors |
| Manufacturer |
ABB |
| Manufacturer Part Number |
VH300 |
| Description |
Mechanical Interlock, For Use Between (2)EH75,210,260,300 Series Contactors |
| Type |
Mechanical Interlock |
| Net Weight |
0.3289 lbs |
| Gross Weight |
0.345 lbs |