Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VIS2-B587-1M-PSG3M/S3231 Turck Cordsets, PicoFast Series, Connector, Valve Plug
VIS2-B587-1M-PSG3M/S3231 Turck Cordsets, PicoFast Series, Connector, Valve Plug
Item Number
VIS2-B587-1M-PSG3M/S3231
This item cannot be canceled or returned
Description
Cordsets, PicoFast Series
Item #
VIS2-B587-1M-PSG3M/S3231
PicoFast Series Information
- 3 and 4‑Pin Field Wireable Connectors, Standard
- M8 Connection
- IEC IP67 Protection
Specifications
Specifications
| Manufacturer Part Number |
U-67192 |
| Manufacturer |
Turck |
| Product Series |
PicoFast |
| Family Series |
Turck Cordsets, PicoFast Series |
| Description |
Connector, Valve Plug |
| Connection Type |
Right Angle Vavle Connector Form BI (11 mm) |
| Connection Description |
(1) Right Angle Form BI (11 mm) Valve Connector to Straight 3-Pin M8 Male |
| Number of Connections |
1 |
| Number of Wires |
3 |
| Max Voltage |
48 VAC, 48 VDC |
| Current Rating |
4 A |
| Protection Rating |
IP67 |
| Length |
1 m |
| Cable Type |
TPU |
| Color |
Black |
| Operating Temperature |
-40-90 °C |
| Status Indicator |
LED |
| Approvals |
CSA |
| Net Weight |
0 lbs |
| Gross Weight |
0.1 lbs |
VIS2-B587-1M-PSG3M/S3231
Turck Cordsets, PicoFast Series