VK4-7263-613-4-10
Schneider HVAC Valves, VB-7200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VK4-7263-613-4-10

Schneider HVAC Valves, VB-7200 Series

VK4-7263-613-4-10

Schneider HVAC Valves, VB-7200 Series
Valve: 1-1/2 in, 2W, Globe, STR,
Item Number
VK4-7263-613-4-10
MFG Item Number
112059
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VB-7200 Series
Item #
VK4-7263-613-4-10
Valve: 1-1/2 in, 2W, Globe, STR,

VB-7200 Series Information

Specifications

Specifications
Manufacturer Part Number 112059
Manufacturer Schneider
Product Series VB-7200
Family Series Schneider HVAC Valves, VB-7200 Series
Description Valve: 1-1/2 in, 2W, Globe, STR, NPT, UC, SS, 28 cv, 170 PSI; Act (MK-6621): Pneu, Prop, 8-13 PSIG,
Capacity 28 Cv
Pipe Size 1.5 "
Connection Type Threaded
Max Close-Off Pressure 170 psi
Max Static Pressure 321 psi
Body Pattern Two-Way
Valve Style Globe
Medium Temperature Range 20-340 °F
Flow Characteristic Modified Linear
Fail-Safe Mode Spring Normally Closed
Net Weight 22.485 lbs
Gross Weight 22.485 lbs