VK4-7313-302-4-08
Schneider HVAC Valves, VB-7300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VK4-7313-302-4-08

Schneider HVAC Valves, VB-7300 Series

VK4-7313-302-4-08

Schneider HVAC Valves, VB-7300 Series
Valve: 1 in, 3W Mix, Globe, NPT, BR,
Item Number
VK4-7313-302-4-08
MFG Item Number
112083
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, VB-7300 Series
Item #
VK4-7313-302-4-08
Valve: 1 in, 3W Mix, Globe, NPT, BR,

VB-7300 Series Information

Specifications

Specifications
Manufacturer Part Number 112083
Manufacturer Schneider
Product Series VB-7300
Family Series Schneider HVAC Valves, VB-7300 Series
Description Valve: 1 in, 3W Mix, Globe, NPT, BR, 14 cv, 30 PSI; Act (MK-4611): Pneu, 2Pos/Prop, 5-10 PSIG, SR, NC, Air
Capacity 14 Cv
Pipe Size 1 "
Connection Type Threaded
Max Close-Off Pressure 30 psi
Max Static Pressure 321 psi
Body Pattern Three-Way Mixing
Valve Style Globe
Medium Temperature Range 20-281 °F
Flow Characteristic Modified Linear
Fail-Safe Mode Spring Normally Closed
Net Weight 5.48 lbs
Gross Weight 6.31 lbs