VKA3125N
Altech Disconnect Switches, VKA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
VKA3125N Altech Disconnect Switches, VKA Series, Disconnect Switch, 3-P, 125A/600VAC,
MFG Item Number
VKA3125N

VKA3125N Altech Disconnect Switches, VKA Series, Disconnect Switch, 3-P, 125A/600VAC,

MFG Item Number
VKA3125N
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Disconnect Switches, VKA Series
Item #
VKA3125N
Disconnect Switch, 3-P, 125A/600VAC,

VKA Series Information

  • 80~150 Amps
  • 600VAC Maximum
  • UL 508 Listed
  • 3 or 4 Poles
  • DIN Rail or Panel Mounting
Altech non‑fusible motor disconnect switches feature advanced switch technology, using silver contacts to ensure safe and durable operation. These switches offer high reliability in a compact, space saving design.

  • Wide range of Accessories Available
  • Snap On Auxiliary Contacts
  • Interrupting Capacity 10kA With Back‑Up Fuse


Specifications

Specifications
Manufacturer Part Number VKA3125N
Manufacturer Altech
Product Series VKA
Family Series Altech Disconnect Switches, VKA Series
Description Disconnect Switch, 3-P, 125A/600VAC, Non-fusible, UL508 Listed
Poles 3
Current Rating 125 A
AC Voltage 600 VAC
Operator Type Thru-Door
Mounting Panel
Fusible No
Comments Handles and shafts or cables are required and sold separately.
Net Weight 1.0563 lbs
Gross Weight 1.155 lbs