Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
VKA3160N Altech Disconnect Switches, VKA Series, Disconnect Switch, 3-P, 150A/600VAC,
VKA3160N Altech Disconnect Switches, VKA Series, Disconnect Switch, 3-P, 150A/600VAC,
This item cannot be canceled or returned
Description
Disconnect Switches, VKA Series
Disconnect Switch, 3-P, 150A/600VAC,
80~150 Amps 600VAC Maximum UL 508 Listed 3 or 4 Poles DIN Rail or Panel Mounting Altech non‑fusible motor disconnect switches feature advanced switch technology, using silver contacts to ensure safe and durable operation. These switches offer high reliability in a compact, space saving design.
Wide range of Accessories Available Snap On Auxiliary Contacts Interrupting Capacity 10kA With Back‑Up Fuse
Specifications
Specifications
Manufacturer Part Number
VKA3160N
Manufacturer
Altech
Product Series
VKA
Family Series
Altech Disconnect Switches, VKA Series
Description
Disconnect Switch, 3-P, 150A/600VAC, Non-fuxible, UL508 Listed
Poles
3
Current Rating
150 A
AC Voltage
600 VAC
Operator Type
Thru-Door
Mounting
Panel
Fusible
No
Comments
Handles and shafts or cables are required and sold separately.
Net Weight
1.095 lbs
Gross Weight
1.15 lbs
VKA3160N
Altech Disconnect Switches, VKA Series