Is something broken or in need of attention? Start your repair request here, and we'll take care of it
JL Series Information
| Manufacturer Part Number | VL3504 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Product Series | JL |
| Family Series | Baldor-ABB Motors Motors, JL Series |
| Description | .5HP, 1725RPM, 1PH, 60HZ, 56C, 3421L |
| Type | General Purpose |
| Horsepower | 1/2 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Phase | 1 |
| NEMA Frame | 56C |
| AC Voltage | 115 VAC, 230 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face Footless |
| Current Rating | 3.7 A |
| Inverter Duty | No |
| Composition | Steel |
| Bearing Type | Ball |
| Overload Protection | None |
| Length | 11.35 " |
| Net Weight | 27 lbs |
| Gross Weight | 27 lbs |