Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VM140/190 ABB Contactors, Mechanical Interlock,
MFG Item Number
VM140/190
VM140/190 ABB Contactors, Mechanical Interlock,
MFG Item Number
VM140/190
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
ABB Contactors |
| Manufacturer |
ABB |
| Manufacturer Part Number |
VM140/190 |
| Description |
Mechanical Interlock, For Use with (1)AF116-146 & (1)AF190 or AF205 Contactors |
| Type |
Mechanical Interlock |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.15 lbs |