Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
VM205/265
Mechanical Interlock, for Use with
MFG Item Number
VM205/265
This item cannot be canceled or returned
Description
Mechanical Interlock, for Use with
Specifications
Specifications
| Family Series |
ABB Contactors |
| Manufacturer |
ABB |
| Manufacturer Part Number |
VM205/265 |
| Description |
Mechanical Interlock, for Use with (1)AF190, 205 & (1)AF265...370 Contactors, 1SFN035203R1000 |
| Type |
Mechanical Interlock |
| Net Weight |
0.19 lbs |
| Gross Weight |
0.22 lbs |