VP203612
Killark Plugs & Receptacles, VERSAMATE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VP203612

Killark Plugs & Receptacles, VERSAMATE Series

VP203612

Killark Plugs & Receptacles, VERSAMATE Series
200A 2W3P PLUG ASSY
MFG Item Number
VP203612
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, VERSAMATE Series
Item #
VP203612
200A 2W3P PLUG ASSY

VERSAMATE Series Information

VersaMate metallic pin & sleeve plugs & receptacles are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus. Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas.

Specifications

Specifications
Manufacturer Part Number VP203612
Manufacturer Killark
Product Series VERSAMATE
Family Series Killark Plugs & Receptacles, VERSAMATE Series
Description 200A 2W3P PLUG ASSY
Connection Type Plug
Current Rating 200 A
Voltage 600 V
Frequency 50-400 Hz
Number of Poles 3
Number of Wires 2
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Material Metallic
NEMA Rating NEMA 3, NEMA 4, NEMA 4X
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
AP203612
AP203612
Eaton's Crouse-Hinds series Plugs & Receptacles